For detailed information, other images and documents, please select individual articles from the following table.
RUST OFF MULTI-USE AND LUBRICANT SPRAY Ultra2040
Multi-functional, can be used for lubrication, rust prevention, moisture removal, cleaning, rust loosening and noise elimination, etc.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Versatile Application
Suitable for a wide range of tasks, is ideal for the maintenance of electrical systems, machinery, and metal components, ensuring smooth operation and extended lifespan
Superior Flow and Penetration
Superior flow and penetration properties. It quickly reaches tight spaces and intricate surfaces, providing the protection and lubrication where it’s needed most
PTFE Solid Lubricant
Infused with PTFE (Polytetrafluoroethylene), enhances performance by reducing friction and wear. keeping equipment running smoothly under challenging conditions
Great Moisture Displacement
Features a powerful moisture displacement effect, effectively driving out moisture from electrical systems and various components. Keeps equipment safe from corrosion and damage caused by humidity
Innovative 360° Valve
The 500ml canister is equipped with a convenient 360° valve, allowing to spray from any angle, even upside down. This user-friendly design ensures precise application and maximizes the lubricant's effectiveness
Silicone-Free Formula
Make it ideal for applications where silicone contamination could be an issue. It’s safe to use on various surfaces without worry
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
•Shake the product before use, spray the parts of electrical equipment and metal parts Then let it take effect briefly.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!