Multi-line laser  MLG 19
		
	For detailed information, other images and documents, please select individual articles from the following table.
Multi-line laser MLG 19
1 horizontal and 2 vertical 360 ° green laser beams provide fine, bright lines for alignment of wherever accurate verticals and horizontals are required. Typically used for construction, decoration and in the cabinetry industries.
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Variants
		
Exclusively for trade customers
Register now and access more than 125,000 products
Self-leveling multi-line and lock function
- Provides self-leveling range +/-4⁰ and quick leveling time ≤2s.
- Lock mode enables the device to operate without restrictions: hand held or set on a sloping surface.
Three 360 ° laser beams (1 horizontal and 2 vertical)
- Provides right angles, level horizontally and vertically, carry out alignment work and plumb accurately.
- Provides a reference point on the front right side of the device.
- Allows collaborative work from different directions.
- All laser beams can be switched on individually: vertical or horizontal line only, or all together.
Li-ion battery and type C connectors on device and battery pack
- Compatible with fast charging technology enables quick charge (5V/2A).
- Battery pack can be charged in the device or can be removed and charged separately.
- Device can work without battery inside by directly powered by charger.
IP54
- Protected against limited dust ingress and water spray from any direction.
- Allows the device to be used in a damp and dusty working environment.
Receiver mode
- With receiver, the work range extends to a diameter of 100 m.
- Compatible with most models of receivers on the market.
Notice
							
								Scope of delivery:
- 1x Multi-line laser
- 1x Universal bracket
- 1x Laser viewing glasses green
- 1x target board, 1 type C cable
- 1x user instruction manual
- Robust tool case with 3D EVA inlay
									
							   			CE/Laser class II/IP54/UKCA/FCC/IC/FDA/UL
									
									
									
								
							
						Application areaPlumbing or alignment in construction or decoration; cabinetry, piping, wiring installation, etc.
				   		Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!