Composite plain bush with flange
For detailed information, other images and documents, please select individual articles from the following table.
Composite plain bush with flange
Flanged INA metal-polymer composite plain bush, maintenance-free, series EGF..E40
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
The E40 maintenance-free plain bearing material features PTFE as the dry lubricant and is therefore designed for dry running. As a result, these bearings are particularly suitable for applications in which the bearing point must be maintenance-free, there is a risk of poor lubrication or lubricant is not permitted or desired. In addition to rotating and oscillating movements, the E40 material can also be used for short-stroke linear movements.
Design: Metal backing (steel or bronze) + sliding layer + running-in layer
Application areaTypical applications include fluid technology, sports equipment, medical or electrical engineering and automotive applications.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!