Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Test leads, angled on one side

For detailed information, other images and documents, please select individual articles from the following table.

Test leads, angled on one side

Double-insulated, 1.2 m silicone measuring leads, each with 1 x 4 mm safety plug, angled
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
Rated voltage 1000V CAT III 20 A

Notice

Silicone leads = temperature resistant, continuous up to 150°C – briefly up to 250°C, therefore suitable for use in engine compartment as PVC leads (temperature resistant up to 70°C). Very flexible and resistant to buckling at low temperatures thanks to multi-stranded copper wire.