Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Sort by
The robust cutting disc with high performance values.
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
The robust flap disc with high performance values. Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.
The economical standard spot weld drill bit for loosening spot welds with hand-held drills on conventional bodywork panels up to 850 N/mm² strength on all kinds of vehicles.
Special quality for higher strength bodywork panels on vehicles
Unique head design in combination with large and short dust removal channels provide fast dust removal and high drilling speed.