Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Masking Tape for window and door protection

For detailed information, other images and documents, please select individual articles from the following table.

Masking Tape for window and door protection

This masking tape is a professional-grade solution designed for demanding interior decoration applications, such as edge and floor protection. It offers a strong, weather-resistant, and long-lasting hold, ensuring secure adhesion for up to 180 days without lifting, even in temperatures up to 120°C. The eco-friendly water-based adhesive allows for residue-free removal, preserving the value of decorative surfaces. With high tensile strength and excellent elongation, the tape is both durable and flexible, making it easy to apply and tear by hand. Trusted by contractors, installers, and homeowners alike, it provides reliable performance in various conditions.

See product details

Available in 2 versions
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
  • High-tack, multi-functional maintenance tape ideal for interior decoration projects

  • Composed of an environmentally friendly water-based adhesive and a PE film

  • Offers excellent initial tack and strong adhesion for reliable surface protection

  • Exceptional weather and temperature resistance ensures durability in various conditions

  • Designed to remain adhered for extended periods without leaving residue

  • Perfect for high-strength surface protection during demanding applications
Notice•The application surface must be clean, dry, and free of oil, grease, and dust.
•Actual performance may vary depending on substrate, environment, and application method.
•It is recommended to conduct a trial test before full-scale use.