Masking tape for window and door protection
This masking tape is a professional-grade solution designed for demanding interior decoration applications, such as edge and floor protection. It offers a strong, weather-resistant, and long-lasting hold, ensuring secure adhesion for up to 180 days without lifting, even in temperatures up to 120°C. The eco-friendly water-based adhesive allows for residue-free removal, preserving the value of decorative surfaces. With high tensile strength and excellent elongation, the tape is both durable and flexible, making it easy to apply and tear by hand. Trusted by contractors, installers, and homeowners alike, it provides reliable performance in various conditions.