Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Masking film Mask light
Masking film Mask light - 1
Masking film Mask light - 2
Masking film Mask light - 3

For detailed information, other images and documents, please select individual articles from the following table.

Masking film Mask light

Light, bright and transparent micropore density standard cover film.
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
Excellent paint adhesion


Paint residues and overspray adhere to the film. This eliminates adverse effects and damage to the paintwork.



Transparency facilitates easy identification of contours when cutting



Good cutting properties



Micro pore density


100% impermeability to paint guaranteed (no paint seeping through).



Statically charged


Clings permanently to the vehicle, dust entrapment prevented.

Notice

When using Würth Mask Light, ensure that the surface to be masked is fully dry. Würth Mask Light is not suitable for application on wet surfaces.


The outside of the foil is printed with Würth. The film should not be exposed to UV radiation.

Application area
Easy handling of the Würth paintwork protection films with the film dispenser trolley

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.