Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
HSCo Multi Special MF thread machine tap for blind holes DIN 374
HSCo Multi Special MF thread machine tap for blind holes DIN 374 - 1
HSCo Multi Special MF thread machine tap for blind holes DIN 374 - 2
HSCo Multi Special MF thread machine tap for blind holes DIN 374 - 3

For detailed information, other images and documents, please select individual articles from the following table.

HSCo Multi Special MF thread machine tap for blind holes DIN 374

The versatile screw tap for drilling metric fine threads for universal use in steels with a strength up to 1,000 N/mm², stainless steels and non-ferrous metals, such as aluminium, aluminium alloys, bronze and plastics.

See product details

Available in 4 versions
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
For work in an extensive range of materials


The universal geometry allows processing of many different materials.



Long service life and good process reliability


The X allowance ensures an increased service life and process reliability.



Very good adhesion of coolants and lubricants as well as reduced tendency for build-up of materials


The vaporised surface enables coolants and lubricants to stick well and reduces the tendency for deposits to build up.

Notice
  • Sufficient coolant and lubricant must be added when cutting threads.

  • For the machine tap/material assignments, see the overview tables