Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Machine tap HSCo Longlife blue ring TiN blind hole DIN 371/376
Machine tap HSCo Longlife blue ring TiN blind hole DIN 371/376 - 1
Machine tap HSCo Longlife blue ring TiN blind hole DIN 371/376 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Machine tap HSCo Longlife blue ring TiN blind hole DIN 371/376

The Longlife blue ring machine tap with titanium nitride coating for machining long-chipping, unalloyed steels up to a strength of 1,000 N/mm².

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 4000 8787 58

Prices for customers after login

Up to two times longer service life and up to 50 % higher cutting speed compared to similar uncoated tools


Optimised TiN coating



Excellent coating adhesion


Extra homogeneous cutting edge rounding



Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze

Notice
  • Sufficient coolant and lubricant must be added when cutting threads.

  • For the machine tap/material assignments, see the overview tables