Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Premium machine screw tap HSS-E

For detailed information, other images and documents, please select individual articles from the following table.

Premium machine screw tap HSS-E

With "Coating Plus" and additional black ring identification.

See product details

Available in 2 versions
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
Blind hole notch shape C up to M10 DIN 371, from M12 DIN 376



TiCN (titanium carbo-nitride) coating


Service life up to twice as long as comparable uncoated versions.



Coatings tailored precisely to the application in order to increase service life and cutting speed, and reduce torque via surface smoothing



Optimised and unique groove and cutting geometry with an improved groove surface for low-friction chip removal



Extended range of applications



With an additional black colour-coding ring for unmistakeable identification