Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Machine screw tap HSCo green ring through hole DIN 371/376
Machine screw tap HSCo green ring through hole DIN 371/376 - 1
Machine screw tap HSCo green ring through hole DIN 371/376 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Machine screw tap HSCo green ring through hole DIN 371/376

The low-priced machine tap for processing alloyed and high-alloyed steels (stainless steels), as well as rust-resistant and acid-resistant steels. Also suitable for processing conventional steel materials up to a strength of 850 N/mm².

See product details

Available in 3 versions
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
  • Tool geometry precisely tailored to stainless steel with increased clearance angle
Notice
  • Sufficient coolant and lubricant must be added when cutting threads.

  • For the machine tap/material assignments, see the overview tables