Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Machine tap HSCo VaryTap green blind hole DIN 371/376
Machine tap HSCo VaryTap green blind hole DIN 371/376 - 1
Machine tap HSCo VaryTap green blind hole DIN 371/376 - 2
Machine tap HSCo VaryTap green blind hole DIN 371/376 - 3
Machine tap HSCo VaryTap green blind hole DIN 371/376 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Machine tap HSCo VaryTap green blind hole DIN 371/376

The innovative specialist drill bit for processing alloyed and high-alloyed steels (stainless steels), as well as rust-resistant and acid-resistant steels. Also suitable for processing conventional steel materials up to a strength of 1,200 N/mm².
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
Newly developed Vario geometry


Optimised chip removal, prevents chip accumulation



Optimised cutting edge preparation thanks to multi-stage finishing process


Excellent chip removal and perfectly true to the gauge



Extra-long groove


Optimised coolant supply and chip removal for deep threads



Angled threaded part


Reduced risk of chipping on the tool during return



Rake precisely tailored to stainless steel



Up to 50 % longer service life than conventional plain machine taps



Available exclusively from Wurth



Sustainable product packaging made of 100 % PCR (plastic recycled from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze

Notice

Sufficient coolant and lubricant must be added when cutting threads.