Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Load block with captive screw
Load block with captive screw - 1
Load block with captive screw - 2

For detailed information, other images and documents, please select individual articles from the following table.

Load block with captive screw

Attachment point for lifting loads

See product details

Available in 6 versions
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
Safety factor 4 in all load directions



Load direction 90°, with minimal space requirement



Can be swivelled 360°



Captive screw



Long-lasting corrosion protection with GEOMET 321



Quality class QC 10



Attachment eye screws with a nominal diameter of M36 or larger can also be screwed in using a universal hex key



Crack tested to 100%

Proof of Performance
  • Suitable for safe lifting of loads in accordance with Machine Directive 2006/42/EC

  • Designed, tested and certified in accordance with GS-OA 15-04-EN 1677

  • Designed for a load of 20,000 load changes
Notice

Attachment point not suitable for rotating under load



On request


  • With replaceable screw

  • Special thread

  • Varying shaft lengths
Art. no.Max. load-carrying capacity
W.L.L.1 chain2 chains1 chain2 chains2 chains3/4 chains
5162 114 80.5 t0.3 t0.6 t0.3 t0.6 t0.42 t0.3 t0.3 t0.63 t0.45 t0.3 t
5162 114 100.63 t0.63 t1.26 t0.63 t1.26 t0.88 t0.63 t0.63 t1.32 t0.95 t0.63 t
5162 114 121 t1 t2 t1 t2 t1.4 t1 t1 t2.1 t1.5 t1 t
5162 114 161.5 t1.5 t3 t1.5 t3 t2.1 t1.5 t1.5 t3.15 t2.25 t1.5 t
5162 114 203.5 t2.5 t5 t2.5 t5 t3.5 t2.5 t2.5 t5.25 t3.75 t2.5 t
5162 114 274 t4 t8 t4 t8 t5.6 t4 t4 t8.4 t6 t4 t
5162 114 244.5 t4 t8 t4 t8 t5.6 t4 t4 t8.4 t6 t4 t
5162 114 306.7 t5 t10 t5 t10 t7 t5 t5 t10.5 t7.5 t5 t
5162 114 367 t7 t14 t7 t14 t9.8 t7 t7 t14.7 t10.4 t7 t
5162 114 3618 t8 t16 t8 t16 t11.2 t8 t8 t16.8 t12 t8 t
5162 114 4210 t10 t20 t10 t20 t14 t10 t10 t21 t15 t10 t
5162 114 42115 t15 t30 t15 t30 t21 t15 t15 t31.5 t22.5 t15 t
5162 114 4820 t20 t40 t20 t40 t28 t20 t20 t42 t30 t20 t
  • Suitable for safe lifting of loads in accordance with Machine Directive 2006/42/EC

  • Designed, tested and certified in accordance with GS-OA 15-04-EN 1677

  • Designed for a load of 20,000 load changes