Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Descaler

For detailed information, other images and documents, please select individual articles from the following table.

Descaler

Cleaner that dissolves lime, limescale and rust for water-conducting systems with colour indicator
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
Colour indicator system


The cleaner changes colour from red to yellow, indicating when the lime remover has been exhausted and needs to be dispensed again or re-applied.



For universal use


  • Can be used for all water-conducting systems

  • Can also be used as a lime remover immersion bath for parts


Formula with high proportion of material protection inhibitors


The material is protected effectively during and after the cleaning process.



Easy to use


Depending on the deposits, dilute the concentrate 1:1 to 1:2 with water



Suitable for all materials commonly found in boiler construction



Low-odour

Notice

The descaler must not directly enter the sewerage system or the ground. The system should be re-filled with water as quickly as possible to prevent atmospheric corrosion. Rinse well with water after use. Carry out preliminary tests on unfamiliar surfaces where necessary.


Protect from frost!

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.