For detailed information, other images and documents, please select individual articles from the following table.
Light metal spirit level with magnet
Extra-strong, stable light metal rectangular profile
Register now and access more than 125,000 products

Variants
Register now and access more than 125,000 products
Excellent readability and long service life
Level block made from acrylic glass with inlaid, corrosion-free reading rings
No liquid discolouration, maximum precision with fluctuating temperatures
Fluorescent level liquid, highly resistant to UV radiation
Very strong magnets, non-slip on metallic surfaces
Rare earth magnets
Very smooth, easy-clean surface
Red electrostatic powder coating
Extremely high accuracy even for overhead measurements
Two milled measuring surfaces (up to 120 cm)
Transfer of measuring levels flush with workpiece
Easily removable, shock-absorbing end caps
No cumbersome rotation of the spirit level to read the vertical level
Two vertical levels
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!