Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Laser distance meter LDM 30M

For detailed information, other images and documents, please select individual articles from the following table.

Laser distance meter LDM 30M

Precise laser distance meter, measuring range up to 30 M
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
Technical specifications (accuracy ± 1.5 mm, range 30 m) according to ISO standard 16331-1



2 component housing, sturdy, handy device


Impact protection with extra-thick soft components



Durable


Protected from dust and water splash



3-line large illuminated display


Excellent readability



¼” Tripod screw


Permits precise measurement from the tripod



Auto laser beam switch off and device switch off



Unit changeable


m/inch/feet/; decimal and fraction



Tracking (continuous measuring)


Max./Min. distance tracking



Beep indication



Functions


  • Single distance measurement

  • Tracking

  • Summation
Notice
  • Laser radiation, do not stare into beam, class 2 laser product

  • Requires 2 x AAA batteries (Not Included)