Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Large compartment plug-in rack
Large compartment plug-in rack - 1
Large compartment plug-in rack - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Large compartment plug-in rack

Robust plug-in rack with 5 panels for heavy and bulky goods in warehouses, workshops and factories
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
  • Pre-assembled frame for quick and easy plug-in assembly without additional tools

  • Frame support in the form of a sturdy T section

  • Cross beams and stepped bars for maximum stability

  • Can be extended as required with add-on bays and accessories

  • Panels with wooden inserts and a load capacity of 350 kg per bay (with evenly distributed load)

  • Shelves with flexible height adjustment at 25 mm increments
Notice
  • All indicated section widths are axial dimensions

  • External dimensions

Width of basic shelf + 56 mm


Width of add-on shelf + 0 mm


Rack depth = shelf depth + 26 mm

If the rack height is more than four times the rack depth, the rack must be secured against tipping.