Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
CERALINE Longlife & Speed lamella flap disc
CERALINE Longlife & Speed lamella flap disc - 1
CERALINE Longlife & Speed lamella flap disc - 2
CERALINE Longlife & Speed lamella flap disc - 3
CERALINE Longlife & Speed lamella flap disc - 4
CERALINE Longlife & Speed lamella flap disc - 5
CERALINE Longlife & Speed lamella flap disc - 6
CERALINE Longlife & Speed lamella flap disc - 7

For detailed information, other images and documents, please select individual articles from the following table.

CERALINE Longlife & Speed lamella flap disc

For extremely high and fast removal rate at low contact pressure for steel, stainless steel and aluminium.
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
Extremely high and very fast material removal rate with cool grinding


High-performance abrasive grain and active grinding top layer



Very long service life and low contact pressure


High-performance ceramic grain

Notice
  • Max. circumferential speed 80 m/s

  • Recommended rotation speed 7,500 rpm

  • Work only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.

  • Free of iron, chlorine and sulphur (≤ 0.1 %)

Complies with the highest safety requirements of European Standard EN 13743 and the OSA (Organization for Safety of Grinding Tools)