Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
W6 High-End Power LED torch
W6 High-End Power LED torch - 1
W6 High-End Power LED torch - 2
W6 High-End Power LED torch - 3

For detailed information, other images and documents, please select individual articles from the following table.

W6 High-End Power LED torch
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
Glare-free homogeneous light


Ideal as a work lamp



One-handed sliding focus mechanism


Much more comfortable and convenient than standard sliding mechanisms



Reflector lens technology


Reflector + lens = reflector lens for maximum light efficiency



Power switch technology


130 % power button + 100 % power mode + 15 % energy-saving mode



Hard gold plated contacts


Optimum corrosion protection



The battery compartment means that replacing the battery is really simple



Comes with holster and wrist strap

Notice

Batteries not included