Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
High-end power LED torch WTX2 and LED head lamp SLA set
High-end power LED torch WTX2 and LED head lamp SLA set - 1
High-end power LED torch WTX2 and LED head lamp SLA set - 2
High-end power LED torch WTX2 and LED head lamp SLA set - 3
High-end power LED torch WTX2 and LED head lamp SLA set - 4
High-end power LED torch WTX2 and LED head lamp SLA set - 5

For detailed information, other images and documents, please select individual articles from the following table.

High-end power LED torch WTX2 and LED head lamp SLA set

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 4000 8787 58

Prices for customers after login

WTX2: Two light functions - Power (100 lumens) and Low Power (40 lumens). Also suitable for NiMH batteries


  • Reflector lens technology for optimum light efficiency

  • Hard gold-plated contacts provide optimal protection against corrosion

  • Non-focusable - combination of flood and spot light

  • High degree of protection (IP67)

  • Integrated roll protection

  • Non-slip surface

  • End cap switch


SLA: Can also be used as a hand-held lamp (can be removed from headband)


  • Dimmable and focusable

  • Two light programs - Low Power, Power

  • Integrated retaining clip - can be attached to clothing and belts

  • Swivelling lamp head