Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
3 watt LED lamp

For detailed information, other images and documents, please select individual articles from the following table.

3 watt LED lamp

Rechargeable, with charging station
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
3 watt high-performance LED



Made from high-quality aircraft-grade aluminium



NiMH battery pack 6 V/3000 mA – can be charged separately



Charged from 230 V (50–60 Hz AC) power pack or 12–24 V DC adapter



Micro-controller charging technology



Charging time for empty battery approx. 6 h



Up to 24 h burn time


The lamp slowly begins to lose its brightness after approx. 7 h



With focus function



Wall bracket (charging station) with mounting rubber for vehicle installation



Cover for the charging socket to prevent soiling and moisture penetration



IP40 (IP54 with charging socket covered)



If a replacement battery is purchased, the lamp can be used for continuous operation by changing the battery


Battery pack can also be charged separately in the charging cradle



Overcharge protection



LED charge display (green, battery full/red, charge battery)