Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Superglue, Klebfix Easy Pen
Superglue, Klebfix Easy Pen - 1
Superglue, Klebfix Easy Pen - 2
Superglue, Klebfix Easy Pen - 3

For detailed information, other images and documents, please select individual articles from the following table.

Superglue, Klebfix Easy Pen

For easy and effortless work. Very easy to use one-handed

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 4000 8787 58

Prices for customers after login

Easy Pen design


  • Fits ergonomically in the hand

  • Stable and secure

  • Lever for easy and effortless work without too much pressure


Clever special closure


  • One-handed operation

  • Precise dispensing

  • Prevents you from gluing the tip


Bonds in seconds


  • Can immediately be processed further

  • Quick repairs

  • Simple designs are possible without additional fixing


Solvent and silicone-free

Proof of Performance

NSF registered, class P1, reg. no. 151994


NSF-tested in accordance with NSF/ANSI 61 for use in service water and drinking water

Notice
  • It is advisable to wear protective gloves and safety goggles.

  • If surfaces are too dry or acidic, this will delay or prevent hardening, while higher levels of moisture and alkaline surfaces will have an accelerating effect.

  • thanks to the vapour pressure of the liquid adhesive, slowly hardening excess around the point of adhesive can lead to a white deposit (blooming effect). These are adhesive vapours that are hardening. These can be removed with isopropyl alcohol or acetone for example. However, it is important to ensure that the surfaces of the parts to be cleaned are also resistant to these solvents. Blooming can be prevented / reduced by using the adhesive economically and ensuring sufficient air humidity and ventilation in the work area.
Application area

NSF registered, class P1, reg. no. 151994


NSF-tested in accordance with NSF/ANSI 61 for use in service water and drinking water

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!