Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Insulating mat For work on live parts in accordance with EN 61111
Insulating mat For work on live parts in accordance with EN 61111 - 1
Insulating mat For work on live parts in accordance with EN 61111 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Insulating mat For work on live parts in accordance with EN 61111
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
  • EPDM rubber mat for working on live parts

  • Non-slip surface thanks to fine ribs

  • Resistant to oil and chemicals

  • Colour coding on the back of the mat
Notice

Floor mats are cut to customer specifications. It is not possible to exchange the products.



Mat can be ordered in individual lengths, PU 10 = 10 cm, maximum length: 10 metres / VE 1000



Chemical resistance should be tested on a case-by-case basis.