Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Voltage protective glove for working voltages up to 1,000 V/AC
Voltage protective glove for working voltages up to 1,000 V/AC - 1
Voltage protective glove for working voltages up to 1,000 V/AC - 2

For detailed information, other images and documents, please select individual articles from the following table.

Voltage protective glove for working voltages up to 1,000 V/AC

See product details

Available in 3 versions
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
Resistant to acid, oil, ozone and cold temperatures


  • Category RC


Highly flexible and good tactile sensitivity



Coating thickness max. 1 + 0.6 mm as per standard

Application area