Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
VWM insulating block
VWM insulating block - 1
VWM insulating block - 2
VWM insulating block - 3
VWM insulating block - 4

For detailed information, other images and documents, please select individual articles from the following table.

VWM insulating block

VWM insulation block for the VWM pre-wall installation system to facilitate integration into the ETICS

See product details

Available in 4 versions
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
VWM insulation block from XPS



Comprehensively tested pre-wall installation system (system test by IfT Rosenheim)


  • For VWM mounting brackets from 80 x 80 mm to 200 x 110 mm

  • Simple integration into ETICS through corresponding insulation block

  • Reduction of constructive thermal bridges

  • Simple to cut to size using a saw