Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Industrial wet and dry vacuum cleaner ISS 30-L
Industrial wet and dry vacuum cleaner ISS 30-L - 1
Industrial wet and dry vacuum cleaner ISS 30-L - 2
Industrial wet and dry vacuum cleaner ISS 30-L - 3
Industrial wet and dry vacuum cleaner ISS 30-L - 4
Industrial wet and dry vacuum cleaner ISS 30-L - 5
Industrial wet and dry vacuum cleaner ISS 30-L - 6
Industrial wet and dry vacuum cleaner ISS 30-L - 7
Industrial wet and dry vacuum cleaner ISS 30-L - 8
Industrial wet and dry vacuum cleaner ISS 30-L - 9
Industrial wet and dry vacuum cleaner ISS 30-L - 10
Industrial wet and dry vacuum cleaner ISS 30-L - 11
Industrial wet and dry vacuum cleaner ISS 30-L - 12
Industrial wet and dry vacuum cleaner ISS 30-L - 13

For detailed information, other images and documents, please select individual articles from the following table.

Industrial wet and dry vacuum cleaner ISS 30-L

Handy and ergonomic universal vacuum with L-certification and semi-automatic filter cleaning
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
Dust class: L-certification


Guaranteed dust collection efficiency of 99% in accordance with EN 60335-2-69



Constant suction power and long filter life


Semi-automatic filter cleaning



Storage and mounting option for Würth system cases


Flat container head allows Würth system cases to be attached.



Accessories can be stored on the device and are always ready to use


Integrated storage of the joint nozzle and tool sleeve, flexible hose and power cable storage



Simple and convenient to use


The bayonet and clip connections ensure easy and safe connection of accessories with a nominal width of 35 mm.



Anti-static preparation


The earthed connection means that static charges are dissipated. Sparks and electric shocks are prevented by the use of electrically conductive accessories (sold separately).

Notice
  • During dry vacuuming, a dust bag and folding filter must always be used. Do not vacuum without a filter system, otherwise the vacuum motor may be damaged, resulting in a health risk from increased fine dust emissions.

  • Use a PES flat folding filter for wet vacuuming.