Hexagon head bolt with shank and fine thread ISO 8765, steel 10.9, plain
For detailed information, other images and documents, please select individual articles from the following table.
Hexagon head bolt with shank and fine thread ISO 8765, steel 10.9, plain
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
ISO 8765 replaces DIN 960 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!