Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Hexagon bolt, with thread to head and fine thread ISO 8676, steel 8.8, plain
Hexagon bolt, with thread to head and fine thread ISO 8676, steel 8.8, plain - 1
Hexagon bolt, with thread to head and fine thread ISO 8676, steel 8.8, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon bolt, with thread to head and fine thread ISO 8676, steel 8.8, plain

See product details

Available in 7 versions
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
ISO 8676 replaces DIN 961 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.