Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Fully threaded hexagonal bolt and fine thread ISO 8676, zinc plated 10.9 steel with thick-layer passivation (VZD)
Fully threaded hexagonal bolt and fine thread ISO 8676, zinc plated 10.9 steel with thick-layer passivation (VZD) - 1
Fully threaded hexagonal bolt and fine thread ISO 8676, zinc plated 10.9 steel with thick-layer passivation (VZD) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Fully threaded hexagonal bolt and fine thread ISO 8676, zinc plated 10.9 steel with thick-layer passivation (VZD)
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
Connection elements with a galvanised chrome (VI)-free zinc-nickel coating (ZSM) offer a more future-proof alternative compared to surfaces containing chrome(VI). The coating consists of a zinc layer with passivation on a (chrome III) basis without sealing.



Overview of advantages:



  • Chrome(VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even layer distribution

  • Functional and decorative

Notice

ISO 8676 replaces DIN 961 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.