Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Hexagon nut, low profile with fine thread ISO 8675, steel 5, zinc-plated, yellow chromated (A3C)
Hexagon nut, low profile with fine thread ISO 8675, steel 5, zinc-plated, yellow chromated (A3C) - 1
Hexagon nut, low profile with fine thread ISO 8675, steel 5, zinc-plated, yellow chromated (A3C) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, low profile with fine thread ISO 8675, steel 5, zinc-plated, yellow chromated (A3C)
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
ISO 8675 replaces DIN 439 with fine thread | There is some similarity | Strength class for stainless steels changed from 50 to 025 and from 70 to 035 | Width across flats changed for M10, M12, M14, M22 | Nominal Ø M1.8 removed | Standard thread has been included in ISO 4035 | ISO 8675 only contains fine thread.