Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Hexagon nut with fine thread ISO 8673, A2/70 stainless steel, plain
Hexagon nut with fine thread ISO 8673, A2/70 stainless steel, plain - 1
Hexagon nut with fine thread ISO 8673, A2/70 stainless steel, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut with fine thread ISO 8673, A2/70 stainless steel, plain

See product details

Available in 4 versions
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
ISO 8673 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 8673 only regulates fine thread | Standard thread included in ISO 4032.