Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Slotted set screw with tip ISO 7434, steel 14H, plain
Slotted set screw with tip ISO 7434, steel 14H, plain - 1
Slotted set screw with tip ISO 7434, steel 14H, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Slotted set screw with tip ISO 7434, steel 14H, plain
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
Notice

Hardness class 14H corresponds to a hardness of 140 HV



Steel set screws are intended for use under compressive stress only (see also DIN EN ISO 898-5). Typical uses include clamping in an adjusting ring or applying pressure to a counterpart. Steel set screws are therefore extremely hard in order to ensure torsional strength in the hexagon socket during tightening/loosening.



Tip:


A2/A4 stainless steel set screws are not specially hardened and may be used for tensile loads.



ISO 7434 replaces DIN 553 | There is some similarity | Nominal diameters for M1, M1.4 removed.