Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Flat washer with large external diameter ISO 7093-1, steel 200 HV, zinc-nickel plated black (ZNBH)
Flat washer with large external diameter ISO 7093-1, steel 200 HV, zinc-nickel plated black (ZNBH) - 1
Flat washer with large external diameter ISO 7093-1, steel 200 HV, zinc-nickel plated black (ZNBH) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Flat washer with large external diameter ISO 7093-1, steel 200 HV, zinc-nickel plated black (ZNBH)

Washers with a zinc plated chromium (VI)-free zinc-nickel plated black coating (ZNBH) are suitable for applications with a high risk of corrosion

See product details

Available in 4 versions
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
They are the perfect visual and functional addition to the range of screws and nuts with a zinc-nickel black (ZNBHL) surface.



Corrosion resistance:


  • Washers for ≥ M2 - 360 h*

  • Washers for ≥ M4 - 480 h*

  • Washers for ≥ M10 - 720 h*


  • *No base metal corrosion in unthreaded areas in salt spray tests in accordance with DIN EN ISO 9227 NSS


Overview of advantages:


  • Resistance of up to 720 hours against base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Chromium(VI)-free

  • Thermal capacity up to 120 °C

  • Even coating distribution

  • Functional and decorative