Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Plain washers - large series ISO 7093-1 steel 200 HV plain
Plain washers - large series ISO 7093-1 steel 200 HV plain - 1
Plain washers - large series ISO 7093-1 steel 200 HV plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Plain washers - large series ISO 7093-1 steel 200 HV plain

See product details

Available in 9 versions
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
Replaces DIN 9021
NoticeDIN 9021 has been withdrawn and replaced by international standard DIN EN ISO 7093-1. Nominal sizes 2.5 and 7 are no longer included in DIN EN ISO 7093-1 and therefore remain valid as DIN 9021. The wrench sizes of diameters M10, M12, M14 and M22 in DIN EN ISO 4014 have changed over DIN 931. Products with these diameters are therefore in accordance with both DIN 931 and DIN EN ISO.