Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Flat washer with chamfer ISO 7090, steel, 200 HV, zinc flake, silver (ZFSH)
Flat washer with chamfer ISO 7090, steel, 200 HV, zinc flake, silver (ZFSH) - 1
Flat washer with chamfer ISO 7090, steel, 200 HV, zinc flake, silver (ZFSH) - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Flat washer with chamfer ISO 7090, steel, 200 HV, zinc flake, silver (ZFSH)

See product details

Available in 7 versions
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
  • Plain washers, chamfered

  • Zinc-flake coating with very high corrosion protection

  • Washers with a hardness of 200 HV are suitable for screw connections up to and including strength class 8.8