Countersunk head screw with recessed head H ISO 7046-2, 8.8 steel with silver zinc-flake coating (ZFSHL)
For detailed information, other images and documents, please select individual articles from the following table.
Countersunk head screw with recessed head H ISO 7046-2, 8.8 steel with silver zinc-flake coating (ZFSHL)
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
ISO 7046-2 replaces DIN 965 | There is some limited similarity | Some head heights and head diameters changed | Thread lengths changed | Penetration depths of recessed heads changed | Strength class 5.8 and A4-70 removed | Screws of strength class 4.8 are included in ISO 7046-1.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!