Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Countersunk head screw with H cross recess ISO 7046-2, A2-70 stainless steel, plain
Countersunk head screw with H cross recess ISO 7046-2, A2-70 stainless steel, plain - 1
Countersunk head screw with H cross recess ISO 7046-2, A2-70 stainless steel, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Countersunk head screw with H cross recess ISO 7046-2, A2-70 stainless steel, plain

See product details

Available in 43 versions
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
ISO 7046-2 replaces DIN 965 | There is some limited similarity | Some head heights and head diameters changed | Thread lengths changed | Penetration depths of cross recesses changed | Strength class 5.8 and A4-70 removed | Screws of strength class 4.8 are included in ISO 7046-1.