Countersunk head screw with recessed head, H ISO 7046-1, steel 4.8, plain
For detailed information, other images and documents, please select individual articles from the following table.
Countersunk head screw with recessed head, H ISO 7046-1, steel 4.8, plain
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
ISO 7046-1 replaces DIN 965 | There is some limited similarity | some head heights and head diameters changed | thread lengths changed | penetration depths of the recessed heads changed | screws in strength class 8.8 and screws made from stainless steels and non-ferrous metal are included in ISO 7046-2.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!