Low-profile hexagon nut
For detailed information, other images and documents, please select individual articles from the following table.
Low-profile hexagon nut
ISO 4035, 05 steel, yellow chromate zinc plated (A2C/A3C)
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
ISO 4035 replaces DIN 439-2 (with chamfer) | There is some similarity | Strength class for stainless steels changed from 50 to 025 and from 70 to 035 | Width across flats changed for M10, M12, M14, M22 | Nominal diameter M1.8 removed | ISO 4035 only regulates standard thread | Fine thread moved to ISO 8675.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!