Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Hexagon nut ISO 4032 steel, strength class 8, zinc-nickel-plated black (ZNBHL)
Hexagon nut ISO 4032 steel, strength class 8, zinc-nickel-plated black (ZNBHL) - 1
Hexagon nut ISO 4032 steel, strength class 8, zinc-nickel-plated black (ZNBHL) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut ISO 4032 steel, strength class 8, zinc-nickel-plated black (ZNBHL)

See product details

Available in 3 versions
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
Fasteners with a zinc-plated chromium (VI)-free zinc-nickel black coating (ZNBHL) are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).



Corrosion resistance:



  • Diameter ≥ M2 – 360h*

  • Diameter ≥ M4 – 480h*

  • Diameter ≥ M10 – 720h*


  • *No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS


Overview of advantages:



  • Corrosion resistance of up to 720 hrs to base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Chromium(VI)-free

  • Adjusted friction coefficient range of 0.09 μ–0.14 μ due to top coat with integrated lubricating particles

  • Thermal capacity up to 120°C

  • Even coat distribution

  • Functional and decorative
Notice

ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.