Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Hexagon nut for pressure container construction (PED) ISO 4032, steel 25CrMo4, plain
Hexagon nut for pressure container construction (PED) ISO 4032, steel 25CrMo4, plain - 1
Hexagon nut for pressure container construction (PED) ISO 4032, steel 25CrMo4, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut for pressure container construction (PED) ISO 4032, steel 25CrMo4, plain
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
Complies with Pressure Equipment Directive 2014/68/EU


  • Ferritic steel 1.7218 in accordance with DIN EN 10269

  • This material meets harmonised standards EN 1515-4, EN 13445-2 and EN 13480-2, and PAS 1057-10

  • Temperature resistance: -60°C to 500°C

  • Material abbreviation: KG
Notice

ISO 4032 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.