Hexagon nut with left-hand thread ISO 4032, steel 8, plain
For detailed information, other images and documents, please select individual articles from the following table.
Hexagon nut with left-hand thread ISO 4032, steel 8, plain
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
ISO 4032 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!