Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Hexagon nut ISO 4032, A2-70 stainless steel, plain, for pressure container construction
Hexagon nut ISO 4032, A2-70 stainless steel, plain, for pressure container construction - 1
Hexagon nut ISO 4032, A2-70 stainless steel, plain, for pressure container construction - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut ISO 4032, A2-70 stainless steel, plain, for pressure container construction

See product details

Available in 5 versions
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
Hexagon nuts for pressure vessel construction in accordance with AD regulations. The AD 2000 Code of Practice documents are created by the "Working Group for Pressure Vessels"


  • Fulfils the conditions of the "AD 2000 Code of Practice W 7/2" (formerly "W 2") with regard to waiving of test certificate 3.1 in accordance with DIN EN 10204 (see VdTÜV data sheet 1253/4)
Notice

"VdTÜV data sheet 1253/4" contains the bolt and nut manufacturers inspected by an expert from the German Technical Supervisory Organisation (TÜO). The products are labelled with the manufacturer's code and strength class



ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.