Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Set screws assortment 540 pcs in system case 4.4.1
Set screws assortment 540 pcs in system case 4.4.1 - 1
Set screws assortment 540 pcs in system case 4.4.1 - 2
Set screws assortment 540 pcs in system case 4.4.1 - 3
Set screws assortment 540 pcs in system case 4.4.1 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Set screws assortment 540 pcs in system case 4.4.1

Plain steel 45H
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
  • Set screws M5, M6 and M8

  • DIN EN ISO 4026 with hexagon socket and truncated cone (previously DIN 913)

  • DIN EN ISO 4027 with hexagon socket and flattened tip (previously DIN 914)

  • DIN EN ISO 4028 with hexagon socket and pin (previously DIN 915)
Notice

Hardness class 45H corresponds to a hardness of 450 HV



Steel set screws are intended for use under compressive stress only (see also DIN EN ISO 898-5). Typical uses include clamping in an adjusting ring or applying pressure to a counterpart. Steel set screws are therefore extremely hard in order to ensure torsional strength in the hexagon socket during tightening/loosening.