Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Hexagonal bolt with thread up to the head ISO 4017, steel 10.9, zinc flake, silver, Geomet
Hexagonal bolt with thread up to the head ISO 4017, steel 10.9, zinc flake, silver, Geomet - 1
Hexagonal bolt with thread up to the head ISO 4017, steel 10.9, zinc flake, silver, Geomet - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with thread up to the head ISO 4017, steel 10.9, zinc flake, silver, Geomet

See product details

Available in 2 versions
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
ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.