Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Hexagonal bolt with threading up to head ISO 4017, plain A4-80 stainless steel
Hexagonal bolt with threading up to head ISO 4017, plain A4-80 stainless steel - 1
Hexagonal bolt with threading up to head ISO 4017, plain A4-80 stainless steel - 2
Hexagonal bolt with threading up to head ISO 4017, plain A4-80 stainless steel - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with threading up to head ISO 4017, plain A4-80 stainless steel

See product details

Available in 145 versions
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
ISO 4017 replaces DIN 933 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.