Hexagon bolt with shank ISO 4014, A2-80 stainless steel, plain
For detailed information, other images and documents, please select individual articles from the following table.
Hexagon bolt with shank ISO 4014, A2-80 stainless steel, plain
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
ISO 4014 replaces DIN 931 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!