FKM 80 Shore O-ring ISO 3601-1
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
O-rings made of FKM/FPM rubber have outstanding resistance to:
FKM O-rings provide excellent temperature resistance up to +200°C and a low temperature resistance down to -40°C depending on the type used as well as high mechanical values and outstanding ageing resistance far superior to conventional synthetic rubbers.
FKM O-rings are not resistant in:
- Mineral oils
- Aliphatic and aromatic hydrocarbons
- Chlorinated hydrocarbons
- Concentrated and diluted acids
- Weak alkalis
FKM O-rings provide excellent temperature resistance up to +200°C and a low temperature resistance down to -40°C depending on the type used as well as high mechanical values and outstanding ageing resistance far superior to conventional synthetic rubbers.
FKM O-rings are not resistant in:
- Water vapour
- Hot water
- Glycols (e.g. brake fluids)
- Polar solvents
- Low-molecular organic acids
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!