Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Hook-and-loop fabric discs dia. 115 mm

For detailed information, other images and documents, please select individual articles from the following table.

Hook-and-loop fabric discs dia. 115 mm

See product details

Available in 3 versions
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
Heavy, rugged fabric on hook-and-loop pad for high strength,


good adhesion to plate, flatness and time-saving mounting.



Because of the full synthetic resin bond,


the grain adheres well and is insensitive to humidity.



Because of dense corundum scattering (aluminium oxide),


the disc has good cutting qualities, is long-lasting and provides good chip removal.



Hook-and-loop fabric discs:


Firm-edged, flexible fabric with hook-and-loop fleece lamination. Good grain adhesion due to synthetic resin bond. Quick disc changes. Strong bonding to plates.